Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK

  • Mfr # RM-58

  • Zoro # G3166703


product price: $75.95
/pk 25, $3.04/ea
Free Shipping & Returns

Key Features

For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Drill Bit Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM-58
Zoro #
G3166703
UPC #
662520018974
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Thread Size
5/8"-11
Min. Hole Depth
2 1/2 in
Bolt Dia.
5/8 in
Thread Depth
1 in
Minimum Hole Depth
2 1/2 in
Bolt or Rod Size
5/8 in

Details

Item
Flanged Coil Thread Anchor
For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Drive Tools
3A498
Meets/Exceeds
A-A-55614
Agency Compliance
UL/FM
Drop-In Anchor Type
Flange
Ultimate Tension @ 4000 psi
8,640 lb
Ultimate Shear @ 4000 psi
7,440 lb
Compatible with Grainger Part Number
3A498
Compatible with Manufacturer Model Number
RT-158
Compatible Grainger Part Number
3A498
Compatible Manufacturer Part Number
RT-158
Compatible Manufacturer Model Number
RT-158
Ultimate Tension Strength (4,000 psi Concrete)
8,640 lb
Manufacturer Location
Globally Sourced
Compatible Material
Concrete
Series
Multi-Set II
Material Quality Standards
A-A-55614
Thread Type
Coarse
Ultimate Shear Strength (4,000 psi Concrete)
7,440 lb
Minimum Ultimate Shear Strength
7,440 lb
Maximum Ultimate Tension Strength
11,020 lb
Maximum Ultimate Shear Strength
7,440 lb
Minimum Ultimate Tension Strength
5,500 lb
Flange Style
Flush
Installation Method
Drop-In Anchor Setting Tool
Industry Standards
FM Approved, UL Listed
System of Measurement
Inch
For Use With Mfr. Model Number
RT-158
Compatible with Manufacturer Model No.
RT-158
Compatible with Mfr. Model No.
RT-158
For Use with Mfr Model Number
RT-158
Compatible Pump Manufacturer Part Number
RT-158
Compatible Mfr. Model Number
RT-158

Description

Drop-In Anchor, Anchor Diameter 1 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Ultimate Shear Strength (4,000 psi Concrete) 7,440 lb, Maximum Ultimate Shear Strength 7,440 lb, Ultimate Tension Strength (4,000 psi Concrete) 8,640 lb, Maximum Ultimate Tension Strength 11,020 lb, System of Measurement Inch, Bolt or Rod Size 5/8 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.