Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Multi-Set II Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK

  • Mfr # RL-12

  • Zoro # G1619387

CAD Available

product price: $48.39
/pk 50, $0.97/ea

Key Features

CAD Drawing
For Use In
Concrete
Overall Length
2"
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-12
Zoro #
G1619387
UPC #
662520051681
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
5/8"
Overall Length
2"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Min. Hole Depth
2 in
Bolt Dia.
1/2 in
Thread Depth
0.75 in
Minimum Hole Depth
2 in
Bolt or Rod Size
1/2 in

Details

CAD Available
Yes
Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Non-Flange
Agency Compliance
UL/FM
Meets/Exceeds
A-A-55614
Drive Tools
4CB94
Ultimate Tension @ 4000 psi
5,480 lb
Ultimate Shear @ 4000 psi
4,580 lb
Compatible with Grainger Part Number
4CB94
Compatible Grainger Part Number
4CB94
Compatible Manufacturer Part Number
RT-112
Compatible with Manufacturer Model Number
RT-112
Compatible Manufacturer Model Number
RT-112
System of Measurement
Inch
Thread Type
Coarse
Minimum Ultimate Shear Strength
4,580 lb
Manufacturer Location
Globally Sourced
Industry Standards
FM Approved, UL Listed
Minimum Ultimate Tension Strength
3,300 lb
Material Quality Standards
A-A-55614
Installation Method
Drop-In Anchor Setting Tool
Series
Multi-Set II
Ultimate Tension Strength (4,000 psi Concrete)
5,840 lb
Compatible Material
Concrete
Ultimate Shear Strength (4,000 psi Concrete)
4,580 lb
Maximum Ultimate Tension Strength
8,300 lb
Maximum Ultimate Shear Strength
4,580 lb
Flange Style
Flush
For Use With Mfr. Model Number
RT-112
Compatible with Manufacturer Model No.
RT-112
Compatible with Mfr. Model No.
RT-112
For Use with Mfr Model Number
RT-112
Compatible Pump Manufacturer Part Number
RT-112
Compatible Mfr. Model Number
RT-112

Description

Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, Ultimate Shear Strength (4,000 psi Concrete) 4,580 lb, Maximum Ultimate Shear Strength 4,580 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,840 lb, Maximum Ultimate Tension Strength 8,300 lb, System of Measurement Inch, Bolt or Rod Size 1/2 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.