Zoro Homepage

Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle

  • Mfr # C6P-15

  • Zoro # G003457372


product price: $51.69
/ea

Key Features

Container Type
Cartridge
Series
Red Head C6+
Rod Dia.
3/8 in to 1 1/2 in
Includes
Mixing Nozzle
Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6P-15
Zoro #
G003457372
UPC #
662520003093
Country of Origin
United States

Dimensions

Rod Dia.
3/8 in to 1 1/2 in
Container Size
14.38 Oz
Compatible Anchor Size
1/2 to 1 1/2 in
Compatible Anchor Diameter
1/2" to 1-1/2"

Description

Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 14.38 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 2:1, Full Cure Time 2.75 hr, Minimum Performance Temperature 40 Degrees F, Maximum Performance Temperature 110 Degrees F, Compatible Anchor Size 1/2 to 1 1/2 in, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Compatible with Manufacturer Model Number D100, D200, D300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.