Zoro Homepage

Ergonomic Pneumatic Tool for C6 and G5 15oz

  • Mfr # D200

  • Zoro # G601866187


product price: $964.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. C6P-15, G5P-15
Series
C6+
Application
For Use With Adhesive
Anchor Material
Epoxy
Contains
1 Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200
Zoro #
G601866187
UPC #
662520003369
Country of Origin
United Kingdom

Dimensions

Length
24 in
Dia.
6 1/4 in
Diameter
6 1/4 in
Overall Length
24 in
Overall Diameter
6.25 in

Details

Item
Dispensing Tool
For Use With
Mfr. No. C6P-15, G5P-15
Series
C6+
Application
For Use With Adhesive
Anchor Material
Epoxy
Contains
1 Each
Product Type
Adhesive Dispenser
Compatible Manufacturer Part Number
C6P-15
Compatible with Manufacturer Model Number
C6P-15
Compatible Manufacturer Model Number
C6P-15
Compatible Anchor Type
Adhesive Anchors
For Use With Mfr. Model Number
C6P-15
Compatible with Manufacturer Model No.
C6P-15
Compatible with Mfr. Model No.
C6P-15
For Use with Mfr Model Number
C6P-15
Compatible Pump Manufacturer Part Number
C6P-15
Compatible Mfr. Model Number
C6P-15

Description

Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Overall Length 24 in, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter 6.25 in, Compatible with Manufacturer Model Number C6P-15, Series C6+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.