Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHPA-1234
Zoro #
G2102581
UPC #
-
Country of Origin
France
Dimensions
Length
3-1/2"
Drill Size
13/16"
Anchor Dia.
1/2 in
Details
Item
Expansion Anchor
Material
Carbon Steel
Min. Embedment
2 1/2 in
Application
For Use in Hollow Block, Grout Filled Block, or Concrete
Ultimate Tension in 3000 PSI Concrete (Lb.)
8524
Type
Sleeve
Ultimate Shear in 3000 PSI Concrete (Lb.)
9381
Description
Expansion Anchor, Material Carbon Steel, Package Quantity 20
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.