Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-10060
Zoro #
G4366984
UPC #
662520019308
Country of Origin
United States
Dimensions
Thread Size
1"-8
Thread Length
2 1/2 in
Anchor Length
6 in
Anchor Dia.
1 in
Max. Work Thickness
1/2 in
Details
Item
Wedge Anchor
Material
Carbon Steel
Finish
Zinc
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Fully Threaded
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
Yes
Wedge Anchor Type
Expansion Wedge Anchor
Min. Embedment
4 1/2 in
Meets/Exceeds
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Ultimate Tension in 4000 PSI Concrete (Lb.)
20180
Ultimate Shear in 4000 PSI Concrete (Lb.)
22820
Anchor Material
Steel
Fastener Finish
Zinc
Agency Compliance
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Description
Wedge Anchor, Thread Size 1 In.-8, Thread Length 2 1/2 in, Material Carbon Steel, Finish Zinc, Wedge Anchor Type Expansion Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete Yes, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.