Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Stick, White, 0.28 oz

  • Mfr # 09899

  • Zoro # G502529280


product price: $41.15
/ea

Key Features

Type
Chemical Anchor
Application
Use with Screens in Hollow Block and Brick
Color
White
Container Size
0.28 oz
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09899
Zoro #
G502529280
UPC #
738287098990
Country of Origin
Unknown

Dimensions

Container Size
0.28 oz

Details

Item
Glue Stick
Type
Chemical Anchor
Application
Use with Screens in Hollow Block and Brick
Color
White
Material
Acrylic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.