Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia.

  • Mfr # S55

  • Zoro # G7487681


product price: $6.65
/ea

Key Features

Overall Length
12 in
Overall Diameter
1-3/4 in
Material
Plastic
Inside Dia.
13/32 in
Application
Installation of Threaded Rod or Rebar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S55
Zoro #
G7487681
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
12 in
Overall Diameter
1-3/4 in
Inside Dia.
13/32 in
Hole Dia.
9/16 in
Inside Diameter
0.406 in

Details

Item
Mixing Nozzle
Material
Plastic
Application
Installation of Threaded Rod or Rebar
Mixing Steps
1
For Use With
Mfr. No. C6P-20
Container Type
Box
Features
Re-Sealable
Compatible with Manufacturer Model Number
C6P-20
Compatible Manufacturer Part Number
C6P-20
Sub-Brand
Epcon
Anchor Material
Plastic
Compatible Manufacturer Model Number
C6P-20
Compatible Anchor Type
Adhesive Anchors
Product Type
Mixing Nozzle
Finish
Plain
Series
A7+
For Use With Mfr. Model Number
C6P-20
Compatible with Manufacturer Model No.
C6P-20
Compatible with Mfr. Model No.
C6P-20
For Use with Mfr Model Number
C6P-20
Compatible Pump Manufacturer Part Number
C6P-20
Compatible Mfr. Model Number
C6P-20

Description

Mixing Nozzle, Product Type Mixing Nozzle, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Material Plastic, Finish Plain, Overall Length 12 in, Compatible Hole Diameter Not Applicable, Inside Diameter 0.406 in, Overall Diameter 1.75 in, Compatible with Manufacturer Model Number C6P-20, Features Re-Sealable, Series A7+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.