Shop RED HEAD
See all product information
Create Account
Nozzle, 6 1/2 in L, 0.33 in Dia.
- Mfr # A26S
- Zoro # G013990753
product price:Â
$
3.19
/ea
Key Features
Overall Length
6 1/2 in
Overall Diameter
0.33 in
Material
Plastic
Finish
Plain
Compatible Rod Thread Size
1 1/4", 1/2", 3/4", 3/8", 5/8", 7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A26S
- Zoro #
- G013990753
- UPC #
- 662520049220
- Country of Origin
- United Kingdom
- Item
- Nozzle
- Material
- Plastic
- Finish
- Plain
- Product Type
- Mixing Nozzle
- Compatible with Mfr. Model No.
- A7P-10
- Compatible Anchor Type
- Adhesive Anchors
- Series
- A7
- Compatible Manufacturer Model Number
- A7P-10
- Compatible with Manufacturer Model Number
- A7P-10
- For Use with Mfr Model Number
- A7P-10
- Compatible Manufacturer Part Number
- A7P-10
- For Use With Mfr. Model Number
- A7P-10
- Compatible with Manufacturer Model No.
- A7P-10
- Compatible Pump Manufacturer Part Number
- A7P-10
- Compatible Mfr. Model Number
- A7P-10
- For Manufacturer Part Number
- A7P-10
- Compatible with Mfr. Model Number
- A7P-10
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Length
- 6 1/2 in
- Overall Diameter
- 0.33 in
- Compatible Rod Thread Size
- 1 1/4", 1/2", 3/4", 3/8", 5/8", 7/8"
- Inside Diameter
- 0.25 in
- Compatible Hole Diameter
- 0.438 in, 0.563 in, 0.75 in, 0.875 in, 1 in, 1.125 in, 1.375 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Nozzle, Product Type Mixing Nozzle, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size 1 1/4 In., 1/2 In., 3/4 In., 3/8 In., 5/8 In., 7/8 In., Material Plastic, Finish Plain, Overall Length 6 1/2 in, Includes Not Applicable, Compatible Hole Diameter 0.438 in, 0.563 in, 0.75 in, 0.875 in, 1 in, 1.125 in, 1.375 in, Inside Diameter 0.25 in, Overall Diameter 0.33 in, Compatible Grainger Part Number 53TX69, Compatible with Manufacturer Model Number A7P-10, Series A7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.