This item is Discontinued.

Red Head Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK 11018

Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK (Discontinued)

  • Mfr # 11018
  • Zoro # G209997924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11018
Zoro #
G209997924
UPC #
92097110182
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
4"

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex

Description

Red Head 1/2 in. x 4 in. Zinc-Plated Steel Hex-Nut-Head Sleeve Anchors 10-Pack are designed for fastening applications in porous concrete, hollow or grout-filled block and brick. Use to install hand rails, machinery and supports, window frames, partitions, cabinets and pipe supports. Red Head Sleeve Anchors are contractor grade and building code approved.Designed for fastening fixtures and equipment into concrete, hollow block, grout-filled block and brickZinc-plated steel construction4 in. L and 1/2 in. head diameterHex-style headDrill bit diameter matches anchor diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.