Structural Anchor Screw, Hardened Steel, Envirex Coating 25 PK (Discontinued)
- Mfr # LDT-1230X
- Zoro # G0585103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDT-1230X
Zoro #
G0585103
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
7/16 in
Length
3"
Anchor Dia.
1/2 in
Details
Item
Structural Anchor Screw
Material
Hardened Steel, Envirex Coating
Type
Self Threading
Ultimate Tension (Lbs.)
4236
Head Style
Hex Washer
Min. Embedment
2 in
Ultimate Shear (Lb.)
7380
Application
For Use in High Corrosion Applications
Description
Structural Anchor Screw, Material Hardened Steel, Envirex Coating, Drill Bit Size 7/16 in, Package Quantity 25
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.