Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK
- Mfr # 50786
- Zoro # G102513818
product price:Â
$
111.99
/pk of 50, $2.24/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
410 Stainless Steel
Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50786
- Zoro #
- G102513818
- UPC #
- 738287507867
- Country of Origin
- United States
- Item
- Concrete Screw
- Compatible Material
- Concrete; Brick; Block
- Sub-Brand
- Tapcon
- Material
- 410 Stainless Steel
- Head Type
- Flat
- Drive Type
- Phillips
- Type
- Masonry Screw
- Thread Type
- Coarse
- Hardness
- 410
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 2 3/4 in
- Drill Size
- 3/16"
- Thread Length
- Partial
- Diameter 1
- 1/4"
- Diameter 2
- 29/64"
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.