
Tapcon Concrete Screw, 1/4" Dia., Flat, 5 in L, Steel Climaseal Coated, 100 PK
Mfr # 08138
Zoro # G002513826
product price:Â $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08138
Zoro #
G002513826
UPC #
738287081381
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
5 in
Drill Size
3/16"
Thread Length
Partial
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
Steel
Finish
Climaseal Coated
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.