
Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4" L, 410 Stainless Steel 50 PK
Mfr # 50781
Zoro # G902513629
product price:Â $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Overall Length
3-1/4"
Sub-Brand
Tapcon
Material
410 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50781
Zoro #
G902513629
UPC #
738287507812
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
3-1/4"
Thread Length
Partial
Drill Size
3/16"
Diameter 1
1/4"
Diameter 2
11/32"
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
410 Stainless Steel
Head Type
Hex
Type
Masonry Screw
Thread Type
Coarse
dia3
13/32"
Hardness
410
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.