
Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK
Mfr # 08863
Zoro # G502513814
product price:Â $78.25
/pk 50, $1.57/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
3/8"
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08863
Zoro #
G502513814
UPC #
738287088632
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
1 3/4 in
Drill Size
5/16"
Thread Length
Full
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Type
Masonry Screw
Style
LDT
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.