Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK

  • Mfr # 08865

  • Zoro # G102513825


product price:  $131.99
/pk 50, $2.64/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
3/8"
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08865
Zoro #
G102513825
UPC #
738287088656
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
3 in
Drill Size
5/16"
Thread Length
Partial

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Type
Masonry Screw
Style
LDT

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.