
Tapcon Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK
Mfr # 09394
Zoro # G602513615
product price:Â $94.15
/pk 10, $9.42/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
5/8"
Overall Length
4 in
Sub-Brand
Tapcon
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
09394
Zoro #
G602513615
UPC #
738287093940
Country of Origin
United States
Dimensions
Anchor Diameter
5/8"
Overall Length
4 in
Thread Length
Partial
Drill Size
1/2"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Type
Masonry Screw
Style
LDT
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.