Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Zinc Plated

  • Mfr # 2992

  • Zoro # G807373519


product price:  $55.00
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Stainless Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2992
Zoro #
G807373519
UPC #
92097029927
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Stainless Steel
Finish
Zinc Plated

Description

TruBolt wedge anchors offer maximum strength and ultimate flexibility making them the PRO choice for heavyduty anchoring This wedge anchor features a highstrength body that is built to resist tension and shear loads and it is code approved for use in uncracked concrete per ICCES ESR2251 Not only is TruBolt code recognized, but this wedge anchor offers a full line of diameter options and a variety of lengths For additional application versatility, TruBolt wedge anchors are fully threaded to accommodate a greater range of fixture thicknesses The wedge anchor's stainless steel clip provides extended corrosion resistance to ensure the long term integrity of connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.