Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # WS-3836

  • Zoro # G2510356

CAD Available

product price:  $45.89
/pk 50, $0.92/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-3836
Zoro #
G2510356
UPC #
662520020205
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3-3/4"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Maximum Material Thickness
1-7/8"
Thread Length
2 1/2 in
Minimum Material Thickness
4 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,940 lb
Ultimate Shear Strength (4,000 psi Concrete)
2,620 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,240 lb
Embedment In Concrete
3 in
Ultimate Shear (Lb.)
4,140 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
Yes
Includes
Nut, Washer
Thread
Fully Threaded
Industry Standards
2006 and 2009 International Building Code (IBC) Compliant, A-A-1923A Type 4, FM Approved, ICC-ES AC19, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Made in USA
Thread Style
Fully Threaded
Maximum Ultimate Shear Strength
4,140 lb
Material Grade/Class
Not Graded
Series
Trubolt/Trubolt+
Material Quality Standards
ACI 355.2
Minimum Installation Torque
25 ft-lb
Maximum Installation Torque
25 ft-lb
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 1/2 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 2,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,240 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.