
Trubolt Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Zinc Plated
Mfr # 3014
Zoro # G207373454
product price:Â $45.89
/eaKey Features
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Stainless Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3014
Zoro #
G207373454
UPC #
92097030145
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Details
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Stainless Steel
Finish
Zinc Plated
Description
TruBolt wedge anchors offer maximum strength and ultimate flexibility making them the PRO choice for heavyduty anchoring This wedge anchor features a highstrength body that is built to resist tension and shear loads and it is code approved for use in uncracked concrete per ICCES ESR2251 Not only is TruBolt code recognized, but this wedge anchor offers a full line of diameter options and a variety of lengths For additional application versatility, TruBolt wedge anchors are fully threaded to accommodate a greater range of fixture thicknesses The wedge anchor's stainless steel clip provides extended corrosion resistance to ensure the long term integrity of connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.