Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel 25 PK

  • Mfr # 12372

  • Zoro # G705897759


product price: $42.19
/pk 25, $1.69/ea

Key Features

Anchor Diameter
1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12372
Zoro #
G705897759
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/4"

Details

Item
Wedge Anchor
Material
Steel

Description

Red Head wedge anchors are heavy-duty, zinc-plated, steel anchors designed for fastening applications in solid concrete. They are ideal for attaching 2x4, sill plates and electrical equipment. Other common applications include attaching structural supports to concrete, tilt-up construction, highway rails and posts, HVAC and plumbing systems, metal doors and window frames. They feature a versatile fully threaded design, which is standard in sizes up to 3/4 in. x 10 in. and a corrosion resistant, 1-piece stainless steel clip. Red Head wedge anchors are code recognized for use in uncracked concrete.


  • • Code recognized per ICC-ES ESR 2251
  • • Great for attaching metal doors, window frames, electrical, HVAC and plumbing systems to concrete
  • • Steel construction with zinc plating for added durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.