Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Red Head Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel, 10 PK 12019

Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel, 10 PK (Discontinued)

  • Mfr # 12019
  • Zoro # G705673544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12019
Zoro #
G705673544
UPC #
092097120198
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"
Thread Size
1/2" x 5-1/2"

Details

Item
Wedge Anchor
Compatible Material
Concrete
Finish
Carbon Steel

Description

Red Head Wedge anchors are heavy-duty anchors designed for fastening into solid concrete. Ideal for attaching 2x4s, sill plates and electrical equipment. Also good for attaching structural supports to concrete, tilt-up construction, highway rails and posts, electrical, HVAC and plumbing systems, metal doors and window frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.