Wedge Anchor, 1/2 in Dia., 4 1/4 in L, Steel Galvanized, 25 PK

  • Mfr # WS-1242G

  • Zoro # G912483486


product price:  $81.69
/pk 25, $3.27/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Galvanized
Drill Bit Size
1/2 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1242G
Zoro #
G912483486
UPC #
662520025323
Country of Origin
United States

Dimensions

Anchor Diameter
1/2 in
Overall Length
4 1/4 in
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
6 in
Maximum Material Thickness
1 1/2 in
Thread Length
2 3/4 in
Washer Outside Diameter
1.055 in
Nut Width
0.736 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Galvanized
Ultimate Shear Strength (4,000 psi Concrete)
7,240 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,640 lb
System of Measurement
Inch
Features
Corrosion-Resistant
Maximum Installation Torque
55 ft-lb
Maximum Ultimate Tension Strength
9,640 lb
Material Grade/Class
Not Graded
Maximum Ultimate Shear Strength
7,240 lb
Series
WS
Wedge Anchor Type
Wedge Anchor
Pack Size
Small Pack
Ultimate Pullout (Lb.)
9,640 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/4 in, Thread Length 2 3/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 6 in, Minimum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) 7,240 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,640 lb, Nut Width 0.736 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.