Wedge Anchor, 1/2 in Dia., 5 1/2 in L, Steel Galvanized, 25 PK

  • Mfr # WS-1254G

  • Zoro # G012845658


product price:  $90.39
/pk 25, $3.62/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Galvanized
Drill Bit Size
1/2 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1254G
Zoro #
G012845658
UPC #
662520025354
Country of Origin
United States

Dimensions

Anchor Diameter
1/2 in
Overall Length
5 1/2 in
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
6 in
Maximum Material Thickness
2 3/4 in
Thread Length
4 in
Washer Outside Diameter
1.055 in
Nut Width
0.736 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Galvanized
Ultimate Shear Strength (4,000 psi Concrete)
7,240 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,640 lb
Material Grade/Class
Not Graded
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Features
Corrosion-Resistant
Maximum Ultimate Tension Strength
9,640 lb
Pack Size
Small Pack
Maximum Installation Torque
55 ft-lb
Maximum Ultimate Shear Strength
7,240 lb
Series
WS

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 6 in, Minimum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) 7,240 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,640 lb, Nut Width 0.736 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.