Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 stainless steel Plain, 25 PK

  • Mfr # SWW-1254

  • Zoro # G4366853

CAD Available

product price: $278.99
/pk 25, $11.16/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
316 stainless steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWW-1254
Zoro #
G4366853
UPC #
662520022490
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
2-3/4"
Thread Length
4 in
Minimum Material Thickness
5 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
316 stainless steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
4,760 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,100 lb
Material Grade
316
Thread
Fully Threaded
ICC Approved for Un-Cracked Concrete
Yes
Includes
Nut, Washer
Industry Standards
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
316
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Maximum Installation Torque
55 ft-lb
System of Measurement
Inch
Minimum Installation Torque
55 ft-lb
Material Quality Standards
ACI 355.2
Series
Trubolt/Trubolt+

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 5 1/2 in, Thread Length 4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 5 in, Ultimate Shear Strength (4,000 psi Concrete) 4,760 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,100 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.