Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-100120
Zoro #
G4366957
UPC #
662520019278
Country of Origin
United States
Dimensions
Thread Size
1"-8
Thread Length
2 1/2 in
Anchor Length
12 in
Anchor Dia.
1 in
Max. Work Thickness
6 1/2 in
Details
Item
Wedge Anchor
Material
Carbon Steel
Finish
Zinc
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Partially Threaded
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Not Graded
Anchor Material
Steel
Agency Compliance
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Ultimate Tension in 4000 PSI Concrete (Lb.)
20180
Fastener Finish
Zinc
Min. Embedment
4 1/2 in
Meets/Exceeds
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Wedge Anchor Type
Expansion Wedge Anchor
Ultimate Shear in 4000 PSI Concrete (Lb.)
22820
Description
Wedge Anchor, Thread Size 1 In.-8, Thread Length 2 1/2 in, Material Carbon Steel, Finish Zinc, Wedge Anchor Type Expansion Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete Yes, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.