Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Head Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 10 PK WS-3454G

Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 10 PK (Discontinued)

  • Mfr # WS-3454G
  • Zoro # G4370877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-3454G
Zoro #
G4370877
UPC #
662520025446
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
1-1/2"
Thread Length
3 5/8 in
Minimum Material Thickness
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
13,720 lb
Ultimate Tension Strength (4,000 psi Concrete)
13,720 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
Yes
Thread
Fully Threaded
Includes
Nut, Washer
Industry Standards
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Wedge Anchor Type
Wedge Anchor
Series
Trubolt/Trubolt+
Material Grade/Class
Not Graded
Material Quality Standards
ACI 355.2
Minimum Installation Torque
110 ft-lb
System of Measurement
Inch
Maximum Installation Torque
110 ft-lb
Manufacturer Location
Made in USA
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 5/8 in, Material Steel, Material Grade/Class Not Graded, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/2 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 13,720 lb, Ultimate Tension Strength (4,000 psi Concrete) 13,720 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.