Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # WS-3870

  • Zoro # G4370895


product price: $85.15
/pk 50, $1.70/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-3870
Zoro #
G4370895
UPC #
662520032147
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
7"
Drill Bit Size
3/8"
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Maximum Material Thickness
5-1/8"
Thread Length
3 7/8 in
Minimum Material Thickness
4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
13,720 lb
Ultimate Tension Strength (4,000 psi Concrete)
13,720 lb
Thread
Fully Threaded
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Not Graded
Includes
Nut, Washer
Industry Standards
ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
25 ft-lb
Minimum Installation Torque
25 ft-lb
Material Grade/Class
Not Graded
Series
Trubolt/Trubolt+
System of Measurement
Inch
Material Quality Standards
ACI 355.2
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 7 in, Thread Length 3 7/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 13,720 lb, Ultimate Tension Strength (4,000 psi Concrete) 13,720 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.