Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK

  • Mfr # WW-1422

  • Zoro # G3286884


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Trubolt
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-1422
Zoro #
G3286884
UPC #
662520023039
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
7/8"
Thread Length
1 1/4 in
Minimum Material Thickness
4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
1,400 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,780 lb
Embedment In Concrete
1 15/16 in
ICC Approved for Un-Cracked Concrete
Yes
Thread
Fully Threaded
Includes
Nut, Washer
Material Grade
304
Industry Standards
A-A-1923A Type 4
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
18-8
Thread Style
Fully Threaded
Series
Trubolt/Trubolt+
Manufacturer Location
Globally Sourced
Maximum Installation Torque
4 ft-lb
Material Quality Standards
ACI 355.2
Minimum Installation Torque
4 ft-lb
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/2 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,400 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,780 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.