Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 50 PK
Mfr # WW-3836
Zoro # G0576694
product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Trubolt
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-3836
Zoro #
G0576694
UPC #
662520023336
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
3-3/4"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Maximum Material Thickness
1-7/8"
Thread Length
2 1/2 in
Minimum Material Thickness
4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 2,620 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,240 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.