Wedge Anchor, Stl, 1/2x4 1/4 L, PK25

RED HEAD| Zoro #: G2384855| Mfr #: WS-1242

$16.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2384855 Mfr #: WS-1242
Material: Carbon SteelAnchor Dia.: 1/2"
Min. Embedment: 2-1/4"Thread: Fully Threaded
Finish: zincMeets/Exceeds: A-A-1923A Type 4
Includes: Nuts and WashersAgency Compliance: UL
Item: Wedge AnchorThread Size: 1/2"-13
Ultimate Tension in 4000 PSI Concrete (Lb.): 5100Ultimate Shear in 4000 PSI Concrete (Lb.): 4760
Material: Carbon SteelAnchor Dia.: 1/2"
Anchor Length: 4-1/4"Thread Size: 1/2"-13
Thread Length: 2-3/4"Embedment In Concrete: 2-1/4"
Max. Work Thickness: 1-1/2"Ultimate Pullout (Lb.): 5100
Ultimate Shear (Lb.): 4760Ultimate Shear in 4000 PSI Concrete (Lb.): 4760
Ultimate Tension in 4000 PSI Concrete (Lb.): 5100Country of Origin (subject to change): United States

Product Description

Wedge Anchor, Fully Threaded, Carbon Steel, Thread Size 1/2-13, Overall Length 4 1/4 In, Thread Length 2 3/4 In, Min Embedment 2 1/4 In, Max Work Thickness 1 1/2 In, Ultimate Tension in 4000 PSI Concrete 5100 Lb, Ultimate Shear in 4000 PSI Concrete 4760 Lb, Meets/Exceeds US Government GSA Specifications FF-S-325 Group II, Type 4, Class I, Includes Nuts And Washers, Package 25

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.