Zoro Homepage

Wire Brush Extension, 12" L, Plain

  • Mfr # ESDS-38

  • Zoro # G512840627


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Compatible Rod Thread Size
1 1/4'', 1'', 1/2'', 3/4'', 5/8'', 7/8''
Finish
Plain
Compatible Anchor Type
Adhesive Anchors
Product Type
Wire Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDS-38
Zoro #
G512840627
UPC #
662520197198
Country of Origin
United States

Dimensions

Overall Length
12 in
Compatible Rod Thread Size
1 1/4'', 1'', 1/2'', 3/4'', 5/8'', 7/8''

Details

Item
Wire Brush Extension
Finish
Plain
Compatible Anchor Type
Adhesive Anchors
Product Type
Wire Brush

Description

Brush Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.