Zoro Homepage

Wire Brush, Steel, 4 7/8" L

  • Mfr # WB-012

  • Zoro # G915499668


product price: $42.19
/ea

Key Features

Overall Length
4 7/8 in
Overall Diameter
0.75 in
Material
Steel
Compatible Rod Thread Size
1/2"
Compatible Hole Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-012
Zoro #
G915499668
UPC #
662520000320
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Diameter
0.75 in
Compatible Rod Thread Size
1/2"
Compatible Hole Diameter
0.625 in

Details

Item
Wire Brush
Material
Steel
Product Type
Wire Brush
Finish
Plain
Compatible Anchor Type
Adhesive Anchors

Description

Wire Brush, Product Type Wire Brush, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size 1/2 In., Material Steel, Finish Plain, Overall Length 4 7/8 in, Includes Not Applicable, Compatible Hole Diameter 0.625 in, Overall Diameter 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.