Zoro Homepage

Wire Brush, Steel, 4 7/8" L

  • Mfr # WB-038

  • Zoro # G015499704


product price: $42.99
/ea

Key Features

Overall Length
4 7/8 in
Overall Diameter
0.625 in
Material
Steel
Finish
Plain
Compatible Anchor Type
Adhesive Anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-038
Zoro #
G015499704
UPC #
662520000245
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Diameter
0.625 in
Compatible Rod Thread Size
3/8"
Compatible Hole Diameter
0.438 in

Details

Item
Wire Brush
Material
Steel
Finish
Plain
Compatible Anchor Type
Adhesive Anchors
Product Type
Wire Brush

Description

Wire Brush, Product Type Wire Brush, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size 3/8 In., Material Steel, Finish Plain, Overall Length 4 7/8 in, Includes Not Applicable, Compatible Hole Diameter 0.438 in, Overall Diameter 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.