Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Brush, Steel, 4 7/8" L

  • Mfr # WB-058

  • Zoro # G115499680


product price: $46.80
/ea

Key Features

Overall Length
4 7/8 in
Overall Diameter
1 in
Material
Steel
Compatible Anchor Type
Adhesive Anchors
Compatible Hole Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-058
Zoro #
G115499680
UPC #
662520000337
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Overall Diameter
1 in
Compatible Hole Diameter
0.75 in
Compatible Rod Thread Size
5/8"

Details

Item
Wire Brush
Material
Steel
Compatible Anchor Type
Adhesive Anchors
Product Type
Wire Brush
Finish
Plain

Description

Wire Brush, Product Type Wire Brush, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size 5/8 In., Material Steel, Finish Plain, Overall Length 4 7/8 in, Includes Not Applicable, Compatible Hole Diameter 0.75 in, Overall Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.