1430Brd Red Bib Apron
Mfr # 1430RD 30 33
Zoro # G3666866
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Style
Bib
Color
Red
Size
Universal
Number of Pockets
0
Product Type
Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1430RD 30 33
Zoro #
G3666866
UPC #
036394907106
Country of Origin
Honduras
Dimensions
Size
Universal
Overall Length
33 in
Overall Width
30 in
Details
Item
Bib Apron
Style
Bib
Color
Red
Number of Pockets
0
Product Type
Apron
Fabric Material
Twill
Adjustable
No
Description
Bib Apron, Product Type Apron, Adjustable No, Color Red, Fabric Material Twill, Number of Pockets 0, Overall Length 33 in, Size Universal, Overall Width 30 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.