Zoro Homepage

1430Nvy/Navy Bib Apron

  • Mfr # 1430NV 30 33

  • Zoro # G3666848


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Style
Bib
Color
Navy Blue
Size
Universal
Number of Pockets
0
Product Type
Apron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430NV 30 33
Zoro #
G3666848
UPC #
036394955848
Country of Origin
Honduras

Dimensions

Size
Universal
Overall Width
30 in
Overall Length
33 in

Details

Item
Bib Apron
Style
Bib
Color
Navy Blue
Number of Pockets
0
Product Type
Apron
Adjustable
No
Fabric Material
Twill

Description

Bib Apron, Product Type Apron, Adjustable No, Color Navy Blue, Fabric Material Twill, Number of Pockets 0, Overall Length 33 in, Size Universal, Overall Width 30 in, Style Bib

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.