Zoro Homepage

1910Bk/Black Waist Apron

  • Mfr # TT46BK 23 11

  • Zoro # G3667058


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Style
Waist
Color
Black
Size
Universal
Number of Pockets
3
Product Type
Apron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT46BK 23 11
Zoro #
G3667058
UPC #
036394899890
Country of Origin
Honduras

Dimensions

Size
Universal
Overall Width
23 in
Overall Length
11 in

Details

Item
Waist Apron
Style
Waist
Color
Black
Number of Pockets
3
Product Type
Apron
Adjustable
Yes
Fabric Material
Twill

Description

Waist Apron, Product Type Apron, Adjustable Yes, Color Black, Fabric Material Twill, Number of Pockets 3, Overall Length 11 in, Size Universal, Overall Width 23 in, Style Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.