1920Bk/Black Bib Apron
Mfr # TT32BK 28 24
Zoro # G3666988
product price: $12.39
/eaKey Features
Style
Bib
Color
Black
Size
Universal
Number of Pockets
3
Product Type
Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT32BK 28 24
Zoro #
G3666988
UPC #
036394213467
Country of Origin
Honduras
Dimensions
Size
Universal
Overall Width
28 in
Overall Length
24 in
Details
Item
Bib Apron
Style
Bib
Color
Black
Number of Pockets
3
Product Type
Apron
Adjustable
Yes
Fabric Material
Twill
Description
Bib Apron, Product Type Apron, Adjustable Yes, Color Black, Fabric Material Twill, Number of Pockets 3, Overall Length 24 in, Size Universal, Overall Width 28 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.