
1920Nv/Navy Bib Apron
Mfr # TT32NV 28 24
Zoro # G3667015
product price: $12.39
/eaKey Features
Style
Bib
Color
Navy Blue
Size
Universal
Number of Pockets
3
Product Type
Apron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT32NV 28 24
Zoro #
G3667015
UPC #
036394899876
Country of Origin
Honduras
Dimensions
Size
Universal
Overall Length
24 in
Overall Width
28 in
Details
Item
Bib Apron
Style
Bib
Color
Navy Blue
Number of Pockets
3
Product Type
Apron
Fabric Material
Twill
Adjustable
Yes
Description
Bib Apron, Product Type Apron, Adjustable Yes, Color Navy Blue, Fabric Material Twill, Number of Pockets 3, Overall Length 24 in, Size Universal, Overall Width 28 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.