501Pbwht Mns Wh Ss Cook Shirt
Mfr # 5010WH SS L
Zoro # G3681861
product price: $12.39
/eaKey Features
Color
White
Size
L
Number of Pockets
1
Sleeve Length
Short Sleeve
Material
Poplin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010WH SS L
Zoro #
G3681861
UPC #
036394909391
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
Short Sleeve
Details
Item
Kitchen Shirt
Color
White
Number of Pockets
1
Material
Poplin
Fabric Blend
65% Polyester/35% Cotton
Features
Industrial Laundry Friendly
Gender
Men's
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size L, Color White, Features Industrial Laundry Friendly, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Number of Pockets 1, Gender Men's, Material Poplin, Closure Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.