501Pgwht Mns White Ss Cook Shirt
Mfr # 5020WH SS 3XL
Zoro # G3222497
product price: $12.89
/eaKey Features
Color
White
Size
3XL
Number of Pockets
1
Material
Poplin
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5020WH SS 3XL
Zoro #
G3222497
UPC #
036394213252
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
Short Sleeve
Details
Item
Kitchen Shirt
Color
White
Number of Pockets
1
Material
Poplin
Features
Industrial Laundry Friendly
Fabric Blend
65% Polyester/35% Cotton
Gender
Men's
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size 3XL, Color White, Features Industrial Laundry Friendly, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Number of Pockets 1, Gender Men's, Material Poplin, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.