Shop RED KAP
See all product information
Create Account
Unisex Coat, 65% Polyester/35% Cotton, Snap Front Storm Flap, Navy, S
- Mfr # JD24ND RG S
- Zoro # G1327980
product price:Â
$
90.99
/ea
Key Features
Size
S
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Snap Front Storm Flap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Fits Chest Size
- 36" to 38"
- Maximum Chest Size
- 38 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 36 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 38 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.