Athletic Shoe, Black, Women's, 6, M, PR

  • Mfr # 108294 - BKBL SZ 6
  • Zoro # G223363293
product price: 
$
97.29
/pr

Key Features

Ninety-Degree Heel
No
Construction
Cemented
Oil-Resisting Sole
No
Outsole Material
Rubber
Liner Material
Fabric, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 6
Zoro #
G223363293
UPC #
198739238440
Country of Origin
China
Ninety-Degree Heel
No
Construction
Cemented
Oil-Resisting Sole
No
Outsole Material
Rubber
Liner Material
Fabric, Polyurethane
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insole Material
EVA, Polyurethane
For Outdoor Traction
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Removable Insole
Yes
Waterproof
No
Conductive
No
Style Family
Athletic Shoe
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Toe Shape
Round
Insulated
No
Toe Cap Material
Carbon Fiber
Midsole Material
EVA
Shank Material
Fiberglass
Puncture-Resistant Sole
No
Wide Toe Cap
No
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Style Number
108194-BKBL
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Completely Non Metallic
Yes
Upper Material
Leather
Color
Black
Closure
Lace Up
Static Dissipative
No
Chemical-Resisting Sole
No
Gender
Women's
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Wire Color
Black

Dimensions

Width
M
Size
6

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews