Zoro Homepage

65/35 P/C Duck Vest, Cotton/Polyester, Snap, Brown, L

  • Mfr # VD22BD RG L

  • Zoro # G1374591


product price: $60.69
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10 oz
Closure Type
Snap
Length
27 3/4 in
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VD22BD RG L
Zoro #
G1374591
UPC #
883248306611
Country of Origin
Mexico

Dimensions

Size
L
Length
27 3/4 in
Size-Body Type
Regular
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
65/35 P/C Duck Vest
Color
Brown
Material
Cotton/Polyester
Fabric Weight
10 oz
Closure Type
Snap
Lining Material
100% Polyester
Number of Pockets
2
Style
Vest
Features
Black Quilted Lining, Snaps Into the Blended Duck Chore Coat (JD24), Stain Resistant Technology
Number of Outside Pockets
2
Application
Transportation
Includes Lining
Yes
Number of Inside Pockets
0
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Insulation Material
100% Polyester
Temperature Rating
Not Rated
Series
VD22

Description

65/35 P/C Duck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 3/4 in, Minimum Chest Size 44 in, Size-Body Type Regular, Size L, Maximum Chest Size 46 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.