Zoro Homepage

65/35 P/C Duck Vest, Cotton/Polyester, Snap, Navy, 4XL

  • Mfr # VD22ND RG 4XL

  • Zoro # G1374655


product price: $60.69
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10 oz
Closure Type
Snap
Length
31 in
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VD22ND RG 4XL
Zoro #
G1374655
UPC #
883248306758
Country of Origin
Mexico

Dimensions

Size
4XL
Length
31 in
Minimum Chest Size
60 in
Size-Body Type
Regular
Maximum Chest Size
62 in

Details

Item
65/35 P/C Duck Vest
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10 oz
Closure Type
Snap
Lining Material
100% Polyester
Number of Pockets
2
Style
Vest
Features
Black Quilted Lining, Snaps Into the Blended Duck Chore Coat (JD24), Stain Resistant Technology
Number of Outside Pockets
2
Application
Transportation
Series
VD22
Insulated for Cold Conditions
Yes
Number of Inside Pockets
0
Temperature Rating
Not Rated
Insulation Material
100% Polyester
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Includes Lining
Yes

Description

65/35 P/C Duck Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 31 in, Minimum Chest Size 60 in, Size-Body Type Regular, Size 4XL, Maximum Chest Size 62 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.