Zoro Homepage

65/35 Poly/Cotton Hood-Brown Duck

  • Mfr # HD20BD OS OS

  • Zoro # G1297935


product price: $29.99
/ea

Key Features

Color
Brown
Size
Universal
Features
65/35 Poly/Cotton Duck and IL Friendly, Added Strength and Color Retention from Poly/Cotton Blend, Drawstring with Adjustable Toggles, One Size Fits All, Snaps on to Coverall (CD32) and Chore Coat (JD24)
Includes Lining
Yes
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD20BD OS OS
Zoro #
G1297935
UPC #
883248094594
Country of Origin
Mexico

Dimensions

Size
Universal

Details

Item
65/35 Poly/Cotton Hood-Brown Duck
Color
Brown
Features
65/35 Poly/Cotton Duck and IL Friendly, Added Strength and Color Retention from Poly/Cotton Blend, Drawstring with Adjustable Toggles, One Size Fits All, Snaps on to Coverall (CD32) and Chore Coat (JD24)
Includes Lining
Yes
Lining Material
Polyester

Description

65/35 Poly/Cotton Hood-Brown Duck, Includes Lining Yes, Lining Material Polyester, Color Brown, Size Universal, Features 65/35 Poly/Cotton Duck and IL Friendly, Added Strength and Color Retention from Poly/Cotton Blend, Drawstring with Adjustable Toggles, One Size Fits All, Snaps on to Coverall (CD32) and Chore Coat (JD24)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.