65/35 Poly/Cotton Hood-Navy Duck
Mfr # HD20ND OS OS
Zoro # G1297941
product price: $29.99
/eaKey Features
Color
Navy
Size
One Size
Features
65/35 Poly/Cotton Duck and IL Friendly, Added Strength and Color Retention from Poly/Cotton Blend, Drawstring with Adjustable Toggles, One Size Fits All, Snaps on to Coverall (CD32) and Chore Coat (JD24)
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD20ND OS OS
Zoro #
G1297941
UPC #
883248094600
Country of Origin
Mexico
Dimensions
Size
One Size
Details
Item
65/35 Poly/Cotton Hood-Navy Duck
Color
Navy
Features
65/35 Poly/Cotton Duck and IL Friendly, Added Strength and Color Retention from Poly/Cotton Blend, Drawstring with Adjustable Toggles, One Size Fits All, Snaps on to Coverall (CD32) and Chore Coat (JD24)
Lining Material
Polyester
Description
65/35 Poly/Cotton Hood-Navy Duck, Lining Material Polyester, Color Navy, Size One Size, Features 65/35 Poly/Cotton Duck and IL Friendly, Added Strength and Color Retention from Poly/Cotton Blend, Drawstring with Adjustable Toggles, One Size Fits All, Snaps on to Coverall (CD32) and Chore Coat (JD24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.