Zoro Homepage

Apparel

  • Mfr # TPM2BK

  • Zoro # G215824825


product price: $45.79
/ea

Key Features

Color
Black
Gender
Men's
Inseam Length
26 in
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2BK
Zoro #
G215824825
UPC #
-
Country of Origin
Haiti

Dimensions

Inseam Length
26 in
Waist Size - Minimum
48 in
Waist Size - Maximum
48 1/2 in

Details

Item
Men's Pants
Color
Black
Gender
Men's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Number of Pockets
5
Fabric Style
Twill
Leg Hem
Hemmed Leg
Features
UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking
Pants Style
Pants
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Closure
Button, Zipper

Description

Men's Pants, Number of Pockets 5, Color Black, Features UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.