
Apparel
Mfr # TPM2BK
Zoro # G215824856
product price: $45.79
/eaKey Features
Color
Black
Gender
Men's
Waist Size - Minimum
48 in
Fabric Style
Twill
Pants Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPM2BK
Zoro #
G215824856
UPC #
-
Country of Origin
Multiple
Dimensions
Waist Size - Minimum
48 in
Inseam Length
29 in
Waist Size - Maximum
48 1/2 in
Details
Item
Men's Pants
Color
Black
Gender
Men's
Fabric Style
Twill
Pants Style
Pants
Closure
Button, Zipper
Features
UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Number of Pockets
5
Includes
Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Leg Hem
Hemmed Leg
Description
Men's Pants, Number of Pockets 5, Color Black, Features UPF 50 Protection, Cooling Technology, Stretch Waistband, Machine Washable, Sweat-Wicking, Includes Cell Phone Pocket on Right Leg, Dual-Layered Hip Pockets, Hidden Zipper Pocket on Left Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.